
HUBBELL 4 inch Hubbell Round Ceiling Box - for use with Non-Metallic Sheathed Cable, With Flange Only
Description
tradeSELECTâ„¢ device box for use with non-metallic sheathed cable. Molded from high-strength plastic resin. Self-clamping wire entry tabs. Prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles.
Specifications
Brand Name | Raco | Item Name | Ceiling Box |
Type | Round, Flanged | Depth | 12.7 mm |
Cubic Capacity | 27 in³ | Material | Plastic |
Finish | Untreated | Color | Yellow |
Mounting Type | Flush, Screw | country_of_origin_B2B | CA |
UPC | 805035051542 |
Packages
1 - UNIT - 1 | 40 - UNIT - (40) |