
HUBBELL 4 inch tradeSELECT Round Ceiling Box Flanged w/ Vapour Barrier
Description
DISCONTINUED - See Sub 2027BAR
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Ceiling Box | Type | Round, Vapour Barrier Flange |
Length | 2-3/4 in | Width | 5-1/4 in |
Depth | 2-5/8 in | Cubic Capacity | 27.1 in³ |
Material | Noryl | Color | Yellow |
Mounting Type | Screw | Includes | Bracket |
Standards | CSA Certified | Application | For Commercial and Residential Construction, Light Fixtures, Wall Sconces, Smoke and Carbon Monoxide Detectors |
UPC | 805035051566 |
Packages
1 - UNIT - 1 | 40 - UNIT - (40) |