
HUBBELL 4 inch tradeSELECT Round Ceiling Box with Flush Bracket
Description
Box non metallic, 4 round ceiling with flush bracket, 1/2 setback. For use with non-metallic sheathed cable.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Ceiling Box | Type | Round, 4-Inlet |
Cubic Capacity | 27 in³ | Material | High Strength Plastic Resin |
Color | Yellow | Mounting Type | Flush, Screw |
country_of_origin_B2B | CA | Includes | Nail Lugs |
Standards | CSA Certified | Application | Accommodates Wiring Devices such as Switches and Receptacles |
UPC | 805035051511 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 | 40 - UNIT - (40) |