
HUBBELL 4-inch Non-Metallic Vapour Barrier Round Ceiling Box
Description
Non-metallic box, 4 In. Round Ceiling Box, For use with non-metallic sheathed cable, Flanged with Vapour Barrier, 28.1 Cu. In., Round box with flush bracket, 1/2 in. setback, Cable clamps (40-Pack)
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Banana Box™, tradeSELECT |
Item Name | Ceiling Box with Flush Bracket and Flanged Vapour Barrier | Type | Round |
Length | 4 in | Width | 4 in |
Depth | 2-5/8 in | Cubic Capacity | 28.1 in³ |
Material | Plastic | Color | Yellow |
For Use With | Non-Metallic Sheathed Cable | Standards | cCSAus Certified |
UPC | 805035054536 |
Packages
40 - UNIT - (40) |