
ABB 4 inch 26.0 Cubic Inch Round Airtight Ceiling Box
Description
Round Airtight Ceiling Box, Volume 26 Cubic Inches, Depth Diameter 4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4. Fire resistance rating: 2 hours.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Outlet Box | Type | Airtight, 4-Outlet, Round |
Depth | 2-3/4 in | Cubic Capacity | 26 in³ |
Material | Plastic | Color | Gray |
Mounting Type | Ceiling | Cable Entry | 4 |
Standards | UL E11461 , 2 hr Fire-Resistant | UPC | 772197003354 |
Packages
60 - UNIT - (60) | 900 - UNIT - 900 |