ABB ELECTRIFICATION CANADA INC WOCT-FC NuTek® Device Box Round Ceiling, Screw Gray
Description
Round Ceiling Box, Volume 26 Cubic Inches, Diameter 4 Inches, Dpeth 2-3/4 Inches, Edge Height 5-1/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Device Box | Type | Round |
Width | 4 in | Depth | 2-3/4 in |
Cubic Capacity | 26 in³ | Material | Non-Metallic |
Color | Gray | Mounting Type | Ceiling, Screw |
Cable Entry | 4 | Application | For Non-Metallic Sheathed Cable |
UPC | 772197003828 |
Packages
50 - UNIT = 50 | 60 - UNIT = (60) | 5200 - UNIT = 5200 |