
ABB 4-inch Nutek Airtight Model Round Ceiling Box
Description
Round Ceiling Box, Volume 26 Cubic Inches, Diameter 4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 4. Fire resistance rating: 2 hours.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Round Ceiling Box | Type | Round Ceiling Box |
Cubic Capacity | 26 in³ | Material | Non-Metallic |
Color | Gray | Cable Entry | 4 in |
Standards | CSA 5043, UL E11461 | UPC | 034481011255 |
Packages
60 - UNIT - (60) | 1200 - UNIT - 1200 |