Abbotsford
tabb618rpr

ABB 4-1/4 inch Round Work Box

Price $12.0952 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:B618RPR

Description

Round old work box in 18 cubic inches. Made of blue plastic and mounting hardware is included.

Specifications

Brand Name ABB Item Name Ceiling Box
Type Round, Single Cubic Capacity 18 cu in
Material Plastic Color Blue
Mounting Type Device, Hollow Ceiling Application Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures
UPC 034481194057

Packages

75 - UNIT = (75) 1200 - UNIT - 1200