
HUBBELL MX6200CN 2-Gang EXTRADUTY Weatherproof In-Use Cover, Gray
Description
2-Gang Weatherproof In-Use Cover, EXTRADUTY®, Vertical, 55-in-1, 3-1/2 in. Deep, Gray. FEATURES:- Heavy duty die-cast metal construction with premium powder coat- Quick-Fit keyhole mounting system allows installation in under a minute- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI- Includes attached gasket and mounting hardware- Lockable tab- Extra Duty® rated- Vertical mount
Specifications
Brand Name | TayMac | Sub Brand | Extra Duty |
Item Name | Weatherproof Box Cover | Type | 55-in-1 Configuration, While In Use |
Length | 6-1/8 in | Width | 5-1/8 in |
Depth | 3-1/2 in | Material | Die-Cast Metal Body, Polyethylene Foam Gasket |
Number of Gangs | 2 | Color | Gray |
Finish | Premium Powder Coated | Mounting Type | Horizontal/Vertical |
Includes | Mounting Hardware, Gasket and Installation Instructions | Standards | C/UC UL Listed, 2015 CEC Compliant |
UPC | 805035052204 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |