
PASS & SEYMOUR 30 inch Plastic Trim Ring, White
Description
In the event you lose or damage your enclosure trim ring, the replacement trim ring is available to complete installation, avoiding the need to buy a full door. The modular design snaps together in seconds saving space for efficient transportation and warehousing. Included hardware allows trim rings to be installed directly to enclosure or wall studs, and snaps together with door.
Specifications
Brand Name | On-Q | Sub Brand | Legrand-On-Q |
Type | Enclosure | Height | 33.28 in |
Width | 17.48 in | Depth | .58 in |
Material | ABS | Mounting | Floor, Surface |
Application | For Residential use | UPC | 804428433194 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - SKID - 200 |