
IPEX Scepter FB DRC Duplex Receptacle Cover, Grey
Description
Floor box duplex receptacle cover (Non metallic), grey.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Floor Box Duplex Receptacle Cover | Length | 5.7 in |
Width | 5.7 in | Material | PVC |
Number of Outlets | 1 | Color | Gray |
Mounting Type | Flush | Includes | PVC Leveling Ring Adapter, Duplex Receptacle Faceplate with Mounting Screws and Blank Cover with Gasket and Captive Holding Screw |
Standards | UL 514C Listed | UPC | 622454156487 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |