
IPEX 1-Gang Duplex Receptacle Cover, White
Description
Receptacle device cover, Duplex, ScepterĀ®, Double door, White, Weatherproof, With lids closed, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Weatherproof Box Cover | Type | Duplex Receptacle |
Material | PVC | Number of Gangs | 1 |
Number of Outlets | 1 | Color | White |
Mounting Type | Screw | UPC | 622454777866 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |