Abbotsford
wrmrfba610r4ext

WIREMOLD RFBA610R4EXT 4-inch Large Rectangular Extension Ring, Yellow

Price $190.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RFBA610R4EXT

Description

pYour go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around corners. Available in 2-, 4-, 6- and 10-gang models with a variety of covers, colors and profiles.* Installs in tile, stone, carpet, terrazzo, wood and polished concrete. Perfect for many applications, including schools, financial institutions, commercial office buildings, hospitality and residential./p

Specifications

Brand Name Wiremold Item Name Extension Ring
Type Large, Rectangular Width 12.03 in
Depth 4.19 in Color/Finish Yellow
Series/Model RFB For Use With 6/10 Gang Floor Boxes
Standards cULus Listed, LEED Certified, RoHS Compliant Application For Commercial
UPC 786564105558

Packages

1 - UNIT - 1