
ABB 68-PAR Non-metallic adjusting ring
Description
Nonmetallic adjusting ring for use with 86-P floor box includes pigtail and clips.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Adjusting Ring | Type | Non-Metallic |
Depth | 6 in | Material | Plastic |
Cubic Capacity | 100 in³ | For Use With | 68-P Flush Service Floor Box |
Includes | Pigtail, Gasket and (4) Metal Clips | Standards | UL File Number E11461 |
Application | For Power and Communication/Data | UPC | 785991600247 |
Packages
1 - UNIT - 1 | 8 - UNIT = 8 | 1200 - UNIT - 1200 |