![arlflbr5420mbgc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/457066974.jpg?preset=medium)
ARLINGTON INDUSTRIES FLBR5420MBGC BOX FLOOR KIT 1GSTL BRASS PLATED COVER
Description
In Box Floor Box Kit for nearly any job site condition or application, new concrete, new construction and retrofit projects.
Specifications
Brand Name | Arlington | Item Name | Floor Box Kit |
Length | 6.55 in | Width | 6.62 in |
Cubic Capacity | 24.5 in³ | Number of Gangs | 1 |
Material | Plastic/Steel/Zinc | Color | Brass |
For Use With | Existing Floors | Includes | (1) Slotted Cover, (1) NM94 Cable Connector, (2) Low Voltage Tie-Off Brackets, (2) Low Voltage Keystone Holder Inserts, (2) Low Voltage Blank Inserts, (1) Box, (1) Blank Cover with Gasket, (1) 20 A Tamper-Resistant Decorator Style Duplex Receptacle, (3) #8 x 5/8 in Long Screws, (2) #8 x 1/2 in Long Sheet Metal Screws |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |