Abbotsford
pastm1542box

PASS & SEYMOUR TM1542-BOX 38cu.in. Floor Box with Knockouts & Auto/Clamps , Gray

Price $39.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM1542BOX
Documents Documents

Description

Floor Box. 38 cubic inch, with knockouts and Auto/Clamps, three screws for mounting to floor. Gray.• Hinged door is removable and easily replaceable.• Durable construction, impact, and scratch resistant PVC construction.• Standard Decorator opening that accepts GFCI, TVSS, DataCom, or other Decorator devices.• Auto/Clamps and knockouts on both sides of box.• Meets UL514(c) scrub water exclusion test.• Threaded device mounting holes.• Simple mounting box, fits into a 4 3/4 inch hole and mounts with 3 screws included.• Ready for low-voltage wiring, drill guides on underside of cover.• UL and cUL Listed.• Captive screws on TM1542 Series -- screws will not be lost -- new.• Made in USA.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Floor Box Type Round
Width 6-1/2 in Depth 4.0 in
Cubic Capacity 38 in³ Material Thermoplastic
Color Gray Mounting Type Floor
Standards UL Listed Application For Residential and Commercial Use
UPC 785007245257

Packages

1 - UNIT - 1 12 - UNIT - 12 384 - SKID - 384