Abbotsford
prxpwd6s

PRIMEX PWD6S Primex Manufacturing Recessed Phone Box Flush Mount NID Housing

Inventory
Unavailable for order
Manufacturer:PRIMEX
Manufacturer #:PWD6S

Description

Flush mount NID housing. Weather-proof design. High impact flame retardant polymer. Sealed self contained housing features a grounding terminated post. Top and rear body knockouts and an entry base port. Reduce deployment cost by eliminating site visits required to connect and splice fiber runs. Simplify service calls with connectorized fiber weather conditions and extreme environments and ample slack storage capacity. Maintain weatherproof integrity with external wall mounting brackets that eliminate the need to drill through box. Servicing is faster and easier with removable 1 inch entry/exit ports that eliminate the need to disconnect fiber before splicing. Saves time during installation with a 180° hinged lid that will not close during service.

Specifications

Brand Name Primex Item Name NID Housing Box
Type Weatherproof, Single, Lockable Material Plastic
Color Gray Mounting Type Flush

Packages

1 - UNIT - 1 14 - UNIT - 14
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $66.65 / EA
Quantity EA