![wrm863dpcom](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/430600983.jpg?preset=medium)
WIREMOLD 863DPCOM Series Dual Service Floor Box Kit, Brass
Description
Includes round PVC floor box, one 15A, 125V tamper-resistant duplex receptacle, one coax F connector, one RJ45 Category 5e connector, and brass duplex opening cover plate with two flip lids.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | 2-Outlet, Duplex Receptacle |
Width | 5-3/4 in | Depth | 3-1/2 in |
Material | PVC Box, Brass Cover | Color | Brass |
Mounting Type | Floor | Cable Entry | Through Floor |
Cover Size | 5-3/4 in | For Use With | 863 Series Floor Boxes |
Standards | cULus Listed, File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC. | Application | For Commercial, Office |
UPC | 786564054771 |
Packages
1 - UNIT - 1 |