![wrm863drgficom](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297622753.jpg?preset=medium)
WIREMOLD 863DRGFICOM Series Dual Service Floor Box Kit, Brushed Aluminum
Description
Dual service floor box kit. Includes round PVC floor box, one 15 A, 125 V tamper-resistant decorator style duplex receptacle, one coax F connector, one RJ45 category 5e connector and brass duplex opening cover plate with single flip lid.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box | Type | 2-Outlet |
Width | 5.75 in | Depth | 3-1/2 in |
Material | PVC Box, Brass Cover | Color | Brass, Brushed Aluminum |
Mounting Type | Floor | Series/Model | 863 |
Cable Entry | Through Floor | Standards | cULus Listed Nonmetallic Outlet Boxes: File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC. |
Application | Commercial, Office | UPC | 786564054788 |
Packages
1 - UNIT - 1 |