WIREMOLD LEGFBUSBN Round USB Outlet Floor Box Kit, Nickel
Description
A round wood floor box kit with a nickel finish that supplies power in open space living. The receptacle includes USB Type A charging that will supply 3.1A to power all mobile devices. It can be installed on carpet, wood, natural stone and tile floors that have a wooden subfloor.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | USB Wood Floor Box Kit | Type | 2-Outlet |
Length | 5.7 in | Width | 5.7 in |
Depth | 5.25 ft | Material | Nickel |
Color | Silver | Number of Knockouts | 4 |
Mounting Type | Saw/Screw-On | Standards | UL514A, 514C, and 514D, and to Canadian Standard C22.2 |
Application | Case Carpet, Wood, Natural Stone and Tile Floors That Have a Wooden Subfloor | UPC | 086698002069 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |