PRIMEX PT6 Primex Manufacturing Box Residential Surface Mount NID Housing
Description
Surface mount NID housing. Weather-proof design. High impact flame retardant polymer. Can be surface or pole mounting. Rear entry port, two-sided knockouts and one interior. LB knockout and conduit adapters for easy access.
Specifications
Brand Name | Primex | Item Name | NID Housing Box |
Type | Weatherproof | Length | 7.63 in |
Width | 5.90 in | Material | Polymer |
Color | Gray | Number of Knockouts | 2 |
Mounting Type | Surface/Pole |
Packages
20 - UNIT - (20) |