Abbotsford
scefb

IPEX 076954 Scepter® Floor Box Base, Non-Metallic

Price $138.1745 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:076954
Documents Documents

Description

Constructed from high impact, noncorroding and nonconducting PVC. Our 6" deep floor box allows flexibility for various concrete floor pours, while our 4-3/4" width offers easy access and ample wire room. The box comes complete with 2 - 1" and 2 - 3/4" hub openings.

Specifications

Brand Name Ipex Sub Brand Scepter®, Kraloy®
Item Name Floor Box Base Type 1-Outlet, Round
Depth 152.4 mm Material PVC
Color Gray Standards UL 514C, CSA C22.2 No. 85
Application Concrete Encased UPC 622454769540

Packages

1 - UNIT - 1 5 - UNIT - 5