
IPEX Scepter Floor Box Base c/w Leveling Ring Adapter
Description
Scepter® Floor box base with leveling ring adapter. Includes disposable protective cap, reducer plugs and leveling ring adapter.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Non-Metallic Floor Box Kit | Type | Round |
Width | 4-3/4 in | Depth | 6 in |
Material | PVC | Mounting Type | Flush |
Cable Entry | 2 - 1 in and 2 - 3/4 in Hub Openings | Includes | (1) Floor Box Base, (1) Temporary Protective Cap, (2) 1 x 3/4 in Reducer Plugs, (3) 3/4 x 1/2 in Reducer Plugs, (1) Leveling Ring Adapter for Brass Covers |
Application | For Various Concrete Floor Pours | UPC | 622454133938 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |