![pastm1542trla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331975935.jpg?preset=medium)
PASS & SEYMOUR TM1542TRLA 15Amp 125V Tamper-Resistant Floor Box Thermoplastic Cover, Light Almond
Description
Cover for tamper-resistant floor box thermoplastic. Includes 15 A 125 V decorator receptacle with matching detachable and replaceable hinged door. Threaded device-mounting holes, drill guides for low-voltage poke-through holes. Accepts any Decorator device, mounts on carpeting, hardwood, linoleum, tile floors. Four mounting/levelling screws.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Floor Box Cover with Socket Outlet | Type | 1-Outlet, Oval, Slater |
Depth | 11 mm | Cubic Capacity | 38 |
Material | Thermoplastic | Color | Light Almond |
Mounting Type | Floor, Screw | Standards | UL Listed, Buy American Compliant |
Application | Commercial, Residential | UPC | 785007108811 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |