Abbotsford
tabe971fadib2

ABB E971FADIB-2 1-Gang Drop-In Floor Box without Hole Saw, Aluminum

Price $213.2827 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E971FADIB-2
Documents Documents

Description

Single Gang Drop in Floor Box without Hole Saw, 11.8 Cubic Inches, 2.25 Inch Diameter, Depth 7.02 Inches, Cover Aluminum, Non-Metallic, with Pre-Wired Single Receptacle, Low Voltage Telephone/Cable Plate and 1-Blank Plate for Custom Installations.PRODUCT FEATURES:- Eliminates extension cords running across the floor from wall outlets- Complete kit, non-metallic box, cover, power receptacle, low-voltage insert, blank insert, mounting screws, wire nuts and optional hole saw.- Pre-wired 15A single receptacle with three pigtail leads.- Solid brass or aluminum cover with brushed and lacquered finish for durability.- Low-voltage insert accepts two Keystone devices.- Integral cable clamp for non-metallic sheathed cable.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Floor Box Cover without Hole Saw Type Drop-In, Round
Diameter 2-1/4 in Material Non-Metallic Box/Aluminum Cover
Number of Gangs 1 Nominal Capacity 11.8 in³
Number of Outlets 1 Color Metallic
Standards UL File Number E11461, E42728, cULus Listed Application For Great Rooms and Home Offices
UPC 034481007319

Packages

1 - UNIT - 1 5 - UNIT - (5) 20 - UNIT - 20