
ABB P 68 DRC GRY Steel City® MopTite™ Nonmetallic Carpet Plates for 68-P Series, Grey
Description
MOPTITE™ nonmetallic carpet plate for duplex receptacle for 68-HP series floor box.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Carpet Plate | Type | Flush Service, Support Shape |
Material | Non-Metallic | Color | Gray |
Number of Knockouts | 2 | Mounting Type | Screw |
For Use With | 68 P Floor Box | Standards | UL File Number E11461 |
Application | For use with 68 P floor box | UPC | 785991619126 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1008 - UNIT = 1008 |