Abbotsford
scefd

IPEX 077603 1-Gang Scepter F Series Deep Blank Box

Price $21.7565 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077603
Documents Documents

Description

Device Box, Deep Without Hub; Style Fd; 1 Gang Capacity 29.2 Cu Inch Width 2 13/16 Inch Length 4 9/16 Inch Depth 2 3/4 Inch Pvc Material Mounting Hardware Integral Feet Threaded Brass Insert Grounding Clip F Model.PRODUCT FEATURES:- Color: Gray- Certification: CSA certified- Material: PVC- Volume: 29.2 cu.in.- Width: 2 -13/16 in

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FD Outlet Box Type 1-Outlet, Rectangular
Length 6 in Width 2.84 in
Number of Gangs 1 Material PVC
Color Gray Mounting Type Wall, Ceiling
Standards UL 514C, CSA C22.2 No. 85 Application Indoor and Outdoor Applications
UPC 622454776036

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok