
IPEX ELECTRICAL 077734 Blank F Series Double Gang Box
Description
Blank gang box, double gang, PVC.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Blank Box | Type | Rectangular |
Number of Gangs | 2 | Material | PVC |
Mounting Type | Wall/Ceiling | Gangable | Yes |
UPC | 622454777347 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |