IPEX 077737 Scepter® FD-3 Triple Gang Box Deep, PVC
Description
Blank box, F series, ScepterĀ®, PVC, Grey. Supplied with integral mounting feet, Threaded brass inserts and grounding clips or bars.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FD Box | Type | 3-Outlet, Rectangular, Deep |
Number of Gangs | 3 | Material | PVC |
Finish | Untreated | Color | Gray |
Mounting Type | Wall/Ceiling | Standards | UL 514C, CSA C22.2 No. 85 |
Application | Indoor and Outdoor | UPC | 622454777378 |
Packages
1 - UNIT - 8 | 8 - UNIT - 8 |