![scefd347](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267008.jpg?preset=medium)
IPEX 077610 Scepter® FD Blank Box
Description
Deep box, F series, ScepterĀ®, molded with 1 conduit hubs and supplied with reducer bushings. The conduit hub(s) are field modified as 1/2, 3/4 or 1 to accommodate job-site requirements.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FD Box | Type | 1-Outlet, Rectangular, Deep |
Width | 71.4 mm | Depth | 69.9 mm |
Number of Gangs | 1 | Material | PVC |
Color | Gray | Mounting Type | Screw |
Standards | UL 514C, CSA C22.2 No. 85 | Application | Indoor and Outdoor |
UPC | 622454776104 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |