Abbotsford
scefdc15

IPEX 077584 BOX DEEP 3/4in THRU77584 NO LONGER AVAIL

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:077584

Description

F-Series 3-in-1 boxes. Available in single (deep), double and triple gangs, these boxes can be adapted to accommodate three sizes of conduit ( 1/2, 3/4, 1 inch) in one box, reducing inventor y and ensuring that contractors will have the size they need when they need it. The 3-in-1 box comes with a standard 1 inch hub which can be resized to 3/4 or 1 /2 inch using the supplied reducer bushings. For the 3/4 inch entry y, solvent cement the 3/4 inch reducer into the 1 inch hub. For the 1/2 inch entry, first solvent cement the 3 /4 inch reducer into the 1 inch hub, then cement the 1/2 inch reducer into the 3 /4 inch reducer.

Specifications

Brand Name Ipex Item Name Deep Box
Length 4-9/16 in Width 2-13/16 in
Depth 2-3/4 in Cubic Capacity 26 in³
Number of Gangs 1 Series/Model F
Cable Entry 3/4 in Hub Includes Integral Mounting Feet, Threaded Brass Inserts and Grounding Clips

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $22.1159 / EA
Quantity EA