![scefds101520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267321.jpg?preset=medium)
IPEX 1 Gang 1/2 inch-3/4 inch Scepter Ipex F Series Deep Box
Description
Deep box, F series, ScepterĀ®, molded with 1 conduit hubs and supplied with reducer bushings. The conduit hub(s) are field modified as 1/2, 3/4 or 1 to accommodate job-site requirements.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FDS Box | Type | 1-Outlet, Rectangular, Deep |
Length | 5.69 in | Width | 71.4 mm |
Depth | 69.9 mm | Number of Gangs | 1 |
Material | PVC | Color | Gray |
Mounting Type | Screw | Standards | UL 514C, CSA C22.2 No. 85 |
Application | Indoor and Outdoor | UPC | 622454117747 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |