![scefdu2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335404841.jpg?preset=medium)
IPEX 077649 2-Gang Scepter F Series Double Gang Deep Box, Blank
Description
ScepterĀ® Blank gang box, 2 gang, PVC, no hubs, grey.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FD Blank Outlet Box | Type | 2-Outlet, Rectangular |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Mounting Type | Wall, Ceiling |
Standards | UL 514C, CSA C22.2 No. 85 | Application | Indoor and Outdoor Applications |
UPC | 622454315174 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |