Abbotsford
scefd3

IPEX FD-3 Triple Gang Box Deep, PVC

Price $42.2484 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077737
Documents Documents

Description

Blank box, F series, ScepterĀ®, PVC, Grey. Supplied with integral mounting feet, Threaded brass inserts and grounding clips or bars.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FD Box Type 3-Outlet, Rectangular, Deep
Number of Gangs 3 Material PVC
Finish Untreated Color Gray
Mounting Type Wall/Ceiling Standards UL 514C, CSA C22.2 No. 85
Application Indoor and Outdoor UPC 622454777378

Packages

1 - UNIT - 8 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok