![arlfs8141gc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447798414.jpg?preset=medium)
ARLINGTON INDUSTRIES 1/2 inch Lap Weatherproof FS Box
Description
Weatherproof FS box with 1/2 inch lap siding style. One-piece construction electrical box provides a clean, weatherproof, UL Listed installation. Deep design for GFCIs. Paintable. UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Weatherproof FS Outlet Box |
Type | Weatherproof FS Box | Length | 5.1 in |
Width | 3.32 in | Depth | 2.056 in |
Number of Gangs | 1 | Material | UV Rated Plastic |
Color | White | Number of Knockouts | 2 |
Mounting Type | Internal Screw Holes | Gangable | True |
Cable Entry | (2) 1/2 in Back Knockout | Standards | UL Listed, CSA Certified |
Application | For 1/2 in Lap Siding | UPC | 018997089519 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |