
IPEX 3/4 inch Single Gang Scepter F Series Box, Grey
Description
Scepter® F Series single gang box, PVC, 3/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FS Box | Type | 1-Outlet, Rectangular |
Number of Gangs | 1 | Material | PVC |
Color | Gray | Mounting Type | Wall, Ceiling |
Cable Entry | 3/4 in Hub | Standards | UL 514C, CSA C22.2 No. 85 |
Application | Indoor and Outdoor Applications | UPC | 622454776029 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |