
IPEX 1/2 inch, 3/4 inch and 1 inch Scepter FSC Series Triple Gang Box
Description
Gang box, Triple, F series, PVC, Grey, 1/2-3/4-1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FSC Box | Type | 3-Outlet, Rectangular |
Width | 71.43 mm | Depth | 115.88 mm |
Number of Gangs | 3 | Material | PVC |
Color | Gray | Mounting Type | Wall/Ceiling |
Cable Entry | 25 mm | Standards | UL 514C, CSA C22.2 No. 85 |
Application | Indoor and Outdoor | UPC | 622454774384 |
Packages
1 - UNIT - 1 | 5 - UNIT- 5 | 10 - UNIT - 10 |