Abbotsford
scefsccu2101520

IPEX Universal Double Gang box FSCCU-2-101520 (077369)

Price $29.2140 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077369
Documents Documents

Description

ScepterĀ® F-Series Double gang box with 1 inch deeper than other double gang boxes, allowing for increased space for installation of receptacles and switches. FS-series boxes are molded with 1 inch conduit hubs, along with 3/4 and 1/2 inch reducer bushings to accommodate various sizes of conduit.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FSCC Box Type 2-Outlet, Square
Number of Gangs 2 Material PVC
Color Gray Mounting Type Universal
Standards UL 514C, CSA C22.2 No. 85 Application Indoor and Outdoor Applications
UPC 622454269323

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10