![scefscc10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15266956.jpg?preset=medium)
IPEX 1/2 inch Scepter F Series Single Gang Boxes
Description
Gang box, Single gang, F series, ScepterĀ®, PVC, Grey, 2.81x2x4.56 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FSCC Box | Type | 3-Inlet, 1-Outlet, Rectangular |
Width | 71.43 mm | Depth | 115.88 mm |
Number of Gangs | 1 | Material | PVC |
Finish | Untreated | Color | Gray |
Mounting Type | Wall, Ceiling | Cable Entry | 1/2 in Hub |
Standards | UL 514C, CSA C22.2 No. 18.2, CSA C22.2 No. 85 | Application | Indoor and Outdoor Applications |
UPC | 622454776227 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |