Abbotsford
scefss15

IPEX 3/4 inch 1-Gang Scepter FS Series Box, Grey

Price $16.3732 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077605

Description

Gang box, Single gang, F series, ScepterĀ®, PVC, Grey, 2.81x2x4.56 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FSS Box Type 2-Inlet, 1-Outlet, Rectangular
Width 71.43 mm Depth 115.88 mm
Number of Gangs 1 Material PVC
Finish Untreated Color Gray
Mounting Type Wall, Ceiling Gangable True
Cable Entry 3/4 in Hub Standards UL 514C, CSA C22.2 No. 85
Application Indoor and Outdoor Applications UPC 622454776050

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10