![scefss2101520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286710503.jpg?preset=medium)
IPEX 077442 2-Gang F-Series Shallow Box
Description
The FS gang boxes are up to 1 inch deeper than other manufacturers' double gang boxes, allowing for increased space for installation of receptacles and switches.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | PVC Box | Type | 3-Inlet, Square |
Length | 117.34 mm | Width | 117.34 mm |
Depth | 63.5 mm | Number of Gangs | 2 |
Material | PVC | Color | Gray |
Mounting Type | Wall/Ceiling | Series/Model | FS |
Gangable | Yes | Cable Entry | 1/2, 3/4, 1 in Hub, 25 mm |
UPC | 622454774421 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |