![scefsu2101520](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15267001.jpg?preset=medium)
IPEX 077364 2-Gang Scepter® F Series Blank Deep Box, Gray
Description
ScepterĀ® Double-gang deep box made of PVC. The F series double gang box is molded with 1 inch conduit hubs and supplied with reducer bushings. The conduit hubs are field modified as 1/2, 3/4 or 1 inch to accommodate job-site requirements. The appropriate quantity of 1 x 3/4 and 3/4 x 1/2 inch reducers to create the desired hub size are packaged with each F series double gang box.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FSU Weatherproof Box | Type | FSU DBL GANG BOX |
Length | 4.62 in | Width | 4.62 in |
Depth | 2-1/2 in | Cubic Capacity | 38.5 in³ |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Series/Model | F |
Gangable | True | Cable Entry | 1/2, 3/4, 1 in Hub |
Standards | UL 514C, CSA C22.2 No. 85 | Application | For Indoor and Outdoor Electrical Outlet Box |
UPC | 622454269255 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |