![tabfs2g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143552471.jpg?preset=medium)
ABB 3/4 inch 1-Gang Ocal Double-Coat FS Device Box, Dark Gray
Description
These box in conduit systems to accommodate wiring devices, act as pull boxes for conductors, provide openings to make splices and taps and provide access to conductors for maintenance and future system changes. Coated with a nominal 0.002 inch blue urethane on both the interior and exterior before PVC coating is applied. Pressure sealing sleeves protect connections with conduit.
Specifications
Brand Name | ABB | Sub Brand | Ocal® |
Item Name | FS Device Box | Type | Rectangular, Shallow, 1-Inlet |
Material | Iron | Finish | PVC Coated |
Color | Dark Gray | Mounting Type | Wall/Ceiling |
Cable Entry | 3/4 in Hub | Standards | UL E2527 Listed, CSA 001472 |
Application | To Accommodate Wiring Devices, Act as Pull Boxes for Conductors, Provide Openings to Make Splices and Taps | UPC | 704508379063 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |