Abbotsford
scefs15

IPEX 3/4 inch Single Gang Scepter F Series Box, Grey

Price $15.1658 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077602
Documents Documents

Description

ScepterĀ® F Series single gang box, PVC, 3/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name FS Box Type 1-Outlet, Rectangular
Number of Gangs 1 Material PVC
Color Gray Mounting Type Wall, Ceiling
Cable Entry 3/4 in Hub Standards UL 514C, CSA C22.2 No. 85
Application Indoor and Outdoor Applications UPC 622454776029

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10