
IPEX 2 Gang 1/2 inch- 3/4-1 inch PVC Scepter FS Series Box, Grey
Description
ScepterĀ® F-Series Double gang box with 1 inch deeper than other double gang boxes, allowing for increased space for installation of receptacles and switches. FS-series boxes are molded with 1 inch conduit hubs, along with 3/4 and 1/2 inch reducer bushings to accommodate various sizes of conduit.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | FSCU Weatherproof Box | Type | FSCU DBL GANG BOX |
Length | 4.62 in | Width | 4.62 in |
Depth | 2-1/2 in | Cubic Capacity | 37 in³ |
Number of Gangs | 2 | Material | PVC |
Color | Gray | Series/Model | F |
Gangable | True | Cable Entry | 1/2, 3/4, 1 in Hub |
Standards | UL 514C, CSA C22.2 No. 85 | Application | For Indoor and Outdoor Electrical Outlet Box |
UPC | 622454269309 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |