![appfs10g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266976.jpg?preset=medium)
EGS 1 Gang 1-7/16 inch Hole Appleton Weatherproof Spring Door Flush Receptacle Cover, Malleable Iron
Description
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Size: 1-7/16 IN Hole Diameter, Number Of Outlet: (1) Receptacle, Mounting: Box, Nema Rating: NEMA 3R, For Use With FS An
Specifications
Brand Name | Appleton | Item Name | Duplex Receptacle FS Cover with Spring Door |
Type | 1-Gang Cast Cover | Diameter | 1-7/16 in Hole |
Material | Malleable Iron | Number of Gangs | 1 |
Color | Gray | Finish | Triple-Coated (Zinc Electroplate, Chromate and Epoxy Powder Coated) |
Mounting Type | Box, Screw | For Use With | Switch/Push Button |
Includes | (1) Receptacle | Application | FS and FD Single Gang and Tandem Cast Hub Device |
UPC | 781381348256 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |