
ARLINGTON INDUSTRIES TVB713GC 3-Gang Recessed TV Box with Angled Opening, White
Description
TVB713 has power and low voltage openings for video, audio and other datacom connections. It also includes a separate, interchangeable tray that you can use to hide the digital converter box, supplied by some cable companies, behind the TV. PRODUCT FEATURES:• Weight: 1.634 lbs/each• Height: 7.000"• Width: 17.000"• Color: White• Material: Plastic
Specifications
Brand Name | Arlington | Sub Brand | TV Box |
Item Name | Recessed TV Box | Type | Recessed TV Box |
Length | 7 in | Width | 17 in |
Depth | 4.094 in | Number of Gangs | 3 |
Material | Plastic | Color | White |
Mounting Type | Wall | Gangable | Yes |
For Use With | Close-Clearance TV Mounting Hardware | Includes | Angled Openings, (1) Trim Plate, (1) NM Cable Connector, (1) Mounting Bracket, (1) Low Voltage Plate, (1) Line Voltage Box, (1) Accessory Tray, (4) #8-32 x 1/2 in Long Screws, (4) #8 x 3/4 in Long Screws, (4) #8 x 1-1/2 in Long Screws |
Standards | cULus Listed | UPC | 018997097156 |
Packages
1 - UNIT - 1 |