
SMART BOX CANADA SBC MMT6G Smart Box Canada Multi Mount Device Box, 6G, Non Metallic, 110cu-in with Tabs
Description
All Smart box products mount internally. Wall dividers are available for the (2) through (6) gang boxes for line voltage/low voltage separation. Horizontal and vertical mounting capabilities are provided with (2) through (6) gang boxes. Two (1/2 inch) KO locations provided in the (2) through (6) gang boxes. 55 - #14, removable tabs.
Specifications
Brand Name | Smart Box | Item Name | Device Box |
Type | 6-Inlet, Rectangular, 6-Gang | Cubic Capacity | 110 in³ |
Number of Gangs | 6 | Material | Plastic |
Color | Gray | Mounting Type | Wall/Ceiling, Multi |
Packages
5 - UNIT - (5) |