
IPEX 6 inch x 6 inch x 4 inch Junction Box Highway
Description
ScepterĀ® Flanged box with fiber reinforced safety tread cover. The fiber reinforced safety tread cover secures using recessed hex key fastening hardware offering a simple installation while reducing the opportunity for tampering.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Junction Box | Type | Flanged, Square, Highway |
Length | 6 in | Width | 6 in |
Depth | 4 in | Material | PVC |
Color | Gray | Includes | Fire Reinforced Safety Tread Cover |
Standards | CSA C22.2 No. 40 | UPC | 622454776852 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |