SMART BOX CANADA SBC MM5G BOX DEVICE NM 5G 91.5ci
Specifications
Brand Name | Smart Box | Item Name | Device Box |
Type | Non-Metallic | Cubic Capacity | 91.5 in³ |
Number of Gangs | 5 | Mounting Type | Horizontal/Vertical |
Cable Entry | (2) 1/2 in | Includes | Wall Divider |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |